Zoro Homepage

Linden Flower Black Wallpaper

  • Mfr # SO2442

  • Zoro # G716159181


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Heavy Weight Paper
Width
20.5 in
Length
396 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO2442
Zoro #
G716159181
UPC #
34878553733
Country of Origin
United States

Dimensions

Width
20.5 in
Length
396 in
Depth
0.025 in

Details

Application
Unpasted
Material
Heavy Weight Paper
Color
Black

Description

Light and open, generous yet wispy, Linden Flower Wallpaper captures a pleasing garden of colorful blossoms, some with touch of metal, for a clean plein air watercolor. This Linden Flower Wallpaper measures approximately 20.5 inches wide by 33 feet long, covering About 56.4 square feet per roll. Printed on a heavyweight paper and created with the highest quality of craftsmanship, this wallpaper is easy to hang and removes from primed walls.


  • Unpasted heavy weight paper material
  • 24-in repeat, drop match
  • Washable and peelable
  • 20.5-in by 33-ft long roll
  • Covers about 56.4 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.