Zoro Homepage

Line Stripe Charcoal Wallpaper

  • Mfr # OI0661

  • Zoro # G016159126


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Finish
Metallic
Material
Non Woven
Width
27 in
Overall Length
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OI0661
Zoro #
G016159126
UPC #
34878829227
Country of Origin
United States

Dimensions

Width
27 in
Overall Length
324 in
Depth
0.025 in

Details

Application
Unpasted
Finish
Metallic
Material
Non Woven
Color
Brown

Description

  • •Unpasted non woven material
  • •25.25-in repeat, drop match
  • •Washable and strippable
  • •27-in by 27-ft long roll
  • •Covers about 60.8 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.