Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linen Crosshatch Paintable White Wallpaper

  • Mfr # PT9864

  • Zoro # G521724291


product price: $68.39
/ea

Key Features

Depth
0.025 in
Color
White
Application
Unpasted
Material
Non Woven
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9864
Zoro #
G521724291
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.025 in
Width
21 in
Length
396 in

Details

Color
White
Application
Unpasted
Material
Non Woven
Finish
Paintable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.