Little Garden Alpine and Sky and Silver Wallpaper

  • Mfr # ZM2813

  • Zoro # G421723592


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Color
Alpine and Sky and Silver
Application
Unpasted
Length
324 in
Finish
Metallic
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZM2813
Zoro #
G421723592
UPC #
034878682921
Country of Origin
United States

Dimensions

Length
324 in
Width
27 in
Depth
0.025 in

Details

Color
Alpine and Sky and Silver
Application
Unpasted
Finish
Metallic
Material
Non Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.