
Little Garden Multicolor Wallpaper
Mfr # ZM2811
Zoro # G321723760
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Depth
0.025 in
Finish
Metallic
Application
Unpasted
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZM2811
Zoro #
G321723760
UPC #
034878682907
Country of Origin
United States
Dimensions
Width
27 in
Depth
0.025 in
Length
324 in
Details
Finish
Metallic
Application
Unpasted
Material
Non Woven
Color
Multicolor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.