
Little Garden Neutral and Pearl Wallpaper
Mfr # ZM2815
Zoro # G121723922
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Finish
Metallic
Color
Neutral and Pearl
Width
27 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZM2815
Zoro #
G121723922
UPC #
034878685953
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
27 in
Length
324 in
Details
Finish
Metallic
Color
Neutral and Pearl
Application
Unpasted
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.