Little Garden Nude and Blush Wallpaper

  • Mfr # ZM2814

  • Zoro # G821724212


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Color
Nude and Blush
Material
Non Woven
Finish
Metallic
Length
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZM2814
Zoro #
G821724212
UPC #
034878685922
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
324 in
Width
27 in

Details

Color
Nude and Blush
Material
Non Woven
Finish
Metallic
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.