
Loom Green Wallpaper
Mfr # SI26148
Zoro # G021723732
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Width
20.9 in
Length
396 in
Material
Vinyl
Depth
0.025 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI26148
Zoro #
G021723732
UPC #
034878701578
Country of Origin
Italy
Dimensions
Width
20.9 in
Length
396 in
Depth
0.025 in
Details
Material
Vinyl
Application
Unpasted
Color
Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.