
Lotus Pond Purple and Pink Wallpaper
Mfr # GO8291
Zoro # G221723969
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Application
Prepasted
Width
27 in
Length
324 in
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GO8291
Zoro #
G221723969
UPC #
034878434001
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
27 in
Length
324 in
Details
Application
Prepasted
Material
Sure Strip
Color
Purple and Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.