Zoro Homepage

Lunaria Silhouette White and Cloud Blue Wallpaper

  • Mfr # BL1802

  • Zoro # G516158940


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Non Woven
Overall Length
324 in
Color
White
Length
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1802
Zoro #
G516158940
UPC #
34878044293
Country of Origin
United States

Dimensions

Width
27 in
Overall Length
324 in
Length
324 in
Depth
0.025 in

Details

Application
Unpasted
Material
Non Woven
Color
White

Description

  • Unpasted non woven material
  • 25.25-in repeat, drop match
  • Washable and strippable
  • 27-in by 27-ft long roll
  • Covers about 60.8 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.