
Marketplace Motif Off White and Green Wallpaper
Mfr # MN1853
Zoro # G721723629
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Length
396 in
Application
Prepasted
Depth
0.025 in
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MN1853
Zoro #
G721723629
UPC #
034878943152
Country of Origin
United States
Dimensions
Width
20.5 in
Length
396 in
Depth
0.025 in
Details
Application
Prepasted
Material
Sure Strip
Color
Off White and Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.