Marketplace Motif Pale Grey and Green Wallpaper

  • Mfr # MN1851

  • Zoro # G621724023


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Application
Prepasted
Material
Sure Strip
Width
20.5 in
Color
Pale Grey and Green
Length
396 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MN1851
Zoro #
G621724023
UPC #
034878943138
Country of Origin
United States

Dimensions

Width
20.5 in
Length
396 in
Depth
0.025 in

Details

Application
Prepasted
Material
Sure Strip
Color
Pale Grey and Green

Description

  • Prepasted sure strip material
  • 24-in repeat, straight match
  • Washable and strippable
  • 20.5-in by 33-ft long roll
  • Covers about 56.4 square feet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.