Zoro Homepage

Milano Silk Mushroom Wallpaper

  • Mfr # SI6852

  • Zoro # G521723850


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Vinyl
Color
Mushroom
Length
396 in
Width
39.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI6852
Zoro #
G521723850
UPC #
034878400327
Country of Origin
Italy

Dimensions

Length
396 in
Width
39.3 in
Depth
0.025 in

Details

Application
Unpasted
Material
Vinyl
Color
Mushroom

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.