
Milano Silk Spa Wallpaper
Mfr # SI6841
Zoro # G221723785
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Material
Vinyl
Length
396 in
Width
39.3 in
Color
Spa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI6841
Zoro #
G221723785
UPC #
034878400365
Country of Origin
Italy
Dimensions
Depth
0.025 in
Length
396 in
Width
39.3 in
Details
Material
Vinyl
Color
Spa
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.