
Natural Grid Mulberry Wallpaper
Mfr # OI0691
Zoro # G521724321
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Length
324 in
Material
Non Woven
Depth
0.025 in
Width
27 in
Color
Mulberry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OI0691
Zoro #
G521724321
UPC #
034878840666
Country of Origin
United States
Dimensions
Length
324 in
Depth
0.025 in
Width
27 in
Details
Material
Non Woven
Color
Mulberry
Application
Unpasted
Finish
Metallic
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.