
On the Savanna Neutral Wallpaper
Mfr # KI0541
Zoro # G221724027
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Length
396 in
Depth
0.025 in
Width
20.5 in
Color
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KI0541
Zoro #
G221724027
UPC #
034878371986
Country of Origin
United States
Dimensions
Length
396 in
Depth
0.025 in
Width
20.5 in
Details
Application
Prepasted
Color
Neutral
Material
Sure Strip
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.