Zoro Homepage

Open Trellis Gold Metallic Wallpaper

  • Mfr # SS2510

  • Zoro # G721724060


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Gold Metallic
Length
324 in
Depth
0.025 in
Finish
Metallic
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2510
Zoro #
G721724060
UPC #
034878209760
Country of Origin
United States

Dimensions

Length
324 in
Depth
0.025 in
Width
27 in

Details

Color
Gold Metallic
Finish
Metallic
Material
Sure Strip
Application
Prepasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.