Zoro Homepage

Painted Oasis Ultramarine Wallpaper

  • Mfr # ZM2837

  • Zoro # G321723968


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Material
Non Woven
Color
Ultramarine
Depth
0.025 in
Length
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM2837
Zoro #
G321723968
UPC #
034878701141
Country of Origin
United States

Dimensions

Width
27 in
Depth
0.025 in
Length
324 in

Details

Material
Non Woven
Color
Ultramarine
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.