
Paloma Texture Light Grey Wallpaper
Mfr # SI25390
Zoro # G321724255
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Vinyl
Depth
0.025 in
Width
20.9 in
Color
Light Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI25390
Zoro #
G321724255
UPC #
034878388243
Country of Origin
Italy
Dimensions
Depth
0.025 in
Width
20.9 in
Length
396 in
Details
Application
Unpasted
Material
Vinyl
Color
Light Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.