Zoro Homepage

Paloma Texture Linen Wallpaper

  • Mfr # SI25394

  • Zoro # G321723647


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Linen
Material
Vinyl
Depth
0.025 in
Application
Unpasted
Width
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI25394
Zoro #
G321723647
UPC #
034878388236
Country of Origin
Italy

Dimensions

Depth
0.025 in
Width
20.9 in
Length
396 in

Details

Color
Linen
Material
Vinyl
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.