
Papyrus Weave Green Wallpaper
Mfr # CY1561
Zoro # G021724104
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Depth
0.025 in
Length
324 in
Width
27 in
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CY1561
Zoro #
G021724104
UPC #
034878336893
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
324 in
Width
27 in
Details
Color
Green
Material
Sure Strip
Application
Prepasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.