
Papyrus Weave White Wallpaper
Mfr # CY1558
Zoro # G821724298
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Length
324 in
Material
Sure Strip
Width
27 in
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CY1558
Zoro #
G821724298
UPC #
034878336732
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
324 in
Width
27 in
Details
Material
Sure Strip
Application
Prepasted
Color
White
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.