
Petite Metro Tile White Wallpaper
Mfr # TD1044N
Zoro # G621724160
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Material
Non Woven Backed Vinyl
Depth
0.025 in
Length
324 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1044N
Zoro #
G621724160
UPC #
034878450391
Country of Origin
United States
Dimensions
Width
27 in
Depth
0.025 in
Length
324 in
Details
Material
Non Woven Backed Vinyl
Color
White
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.