Zoro Homepage

Plain Grass Sisal Grasscloth Blue Wallpaper

  • Mfr # VG4405

  • Zoro # G916159141


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Finish
Grasscloth
Material
Sisal Grasscloth
Width
36 in
Length
288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG4405
Zoro #
G916159141
UPC #
34878901954
Country of Origin
China

Dimensions

Width
36 in
Length
288 in
Depth
0.025 in

Details

Application
Unpasted
Finish
Grasscloth
Material
Sisal Grasscloth
Color
Blue

Description

Delicate strands of grass are finely interlaced to form a stunning organic weave in pattern Makasa Sisal in indigo. This Makasa Sisal Wallpaper measures approximately 36 inches wide by 24 feet long, measuring approximately 72 square feet per roll. Florals speak the language of ever-evolving style with instant connection and iconic form that confidently compliments any space and every design signature.


  • Unpasted sisal grasscloth material
  • No repeat, random match
  • Dust and Vacuum and strippable
  • 36-in by 24-ft long roll
  • Covers about 72 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.