Zoro Homepage

Plain Sisal Grasscloth White Wallpaper

  • Mfr # VG4406

  • Zoro # G816159159


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Finish
Grasscloth
Material
Sisal Grasscloth
Width
36 in
Length
288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG4406
Zoro #
G816159159
UPC #
34878901961
Country of Origin
China

Dimensions

Width
36 in
Length
288 in
Depth
0.025 in

Details

Application
Unpasted
Finish
Grasscloth
Material
Sisal Grasscloth
Color
White

Description

Named Plain Grass, this is anything but; with tiny strands of woven natural fibers upon a solid field, there is an elegant delicacy to this grasscloth wallpaper. This Plain Sisal Grasscloth Wallpaper measures approximately 36 inches wide by 24 feet long, covering About 72 square feet per roll. Handcrafted from natural grasses, Sisal Grasscloth Wallpaper is woven for a natural effect, has a paper backing, and adds a warm effect to a room.


  • Unpasted sisal grasscloth material
  • No repeat, random match
  • Dust and Vacuum and strippable
  • 36-in by 24-ft long roll
  • Covers about 72 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.