Zoro Homepage

Pop Floral Bright Wall Mural

  • Mfr # MU0217M

  • Zoro # G321724002


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Non Woven
Width
18 in
Length
122.4 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU0217M
Zoro #
G321724002
UPC #
034878430652
Country of Origin
United States

Dimensions

Width
18 in
Length
122.4 in
Depth
0.025 in

Details

Application
Unpasted
Material
Non Woven
Color
Bright

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.