Zoro Homepage

Provincial Scenic Black Wall Mural

  • Mfr # MU0270M

  • Zoro # G521723614


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Non Woven
Depth
0.025 in
Length
108 in
Width
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU0270M
Zoro #
G521723614
UPC #
034878795065
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
108 in
Width
25.25 in

Details

Application
Unpasted
Material
Non Woven
Color
Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.