
Purl One Graphite Wallpaper
Mfr # UD2510N
Zoro # G021724203
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Application
Unpasted
Width
26 in
Material
Fabric Backed Vinyl
Finish
Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD2510N
Zoro #
G021724203
UPC #
034878083407
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
26 in
Length
360 in
Details
Color
Graphite
Application
Unpasted
Material
Fabric Backed Vinyl
Finish
Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.