
Ramie Weave Light Grey Wallpaper
Mfr # CD1032N
Zoro # G716159105
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Non Woven Backed Vinyl
Width
27 in
Overall Length
324 in
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD1032N
Zoro #
G716159105
UPC #
34878676951
Country of Origin
United States
Dimensions
Width
27 in
Overall Length
324 in
Depth
0.025 in
Details
Application
Unpasted
Material
Non Woven Backed Vinyl
Color
Off-White
Description
- •Unpasted non woven backed vinyl material
- •No repeat, random match
- •Scrubbable and strippable
- •27-in by 27-ft long roll
- •Covers about 60.8 square feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.