
Rhododendron Script Blue Wallpaper
Mfr # HA1289
Zoro # G021723749
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Material
Sure Strip
Depth
0.025 in
Application
Prepasted
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA1289
Zoro #
G021723749
UPC #
034878969275
Country of Origin
United States
Dimensions
Width
20.5 in
Depth
0.025 in
Length
396 in
Details
Material
Sure Strip
Application
Prepasted
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.