Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Harbor Light Blue Wall Mural

  • Mfr # MU0318M

  • Zoro # G621723811


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Length
122.4 in
Color
Light Blue
Material
Non Woven
Width
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU0318M
Zoro #
G621723811
UPC #
034878795140
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
122.4 in
Width
25.25 in

Details

Color
Light Blue
Material
Non Woven
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.