
Sawgrass Trellis White and Blue Wallpaper
Mfr # TC2634
Zoro # G321724309
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
324 in
Depth
0.025 in
Material
Sure Strip
Width
27 in
Color
White and Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC2634
Zoro #
G321724309
UPC #
034878432779
Country of Origin
United States
Dimensions
Length
324 in
Depth
0.025 in
Width
27 in
Details
Material
Sure Strip
Color
White and Blue
Application
Prepasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.