
Sevilla Clover Wallpaper
Mfr # GO8274
Zoro # G621723866
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Clover
Application
Prepasted
Depth
0.025 in
Length
324 in
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO8274
Zoro #
G621723866
UPC #
034878433943
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
324 in
Width
27 in
Details
Color
Clover
Application
Prepasted
Material
Sure Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.