
Shell Damask Blue Wallpaper
Mfr # DM5021
Zoro # G521724161
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Color
Blue
Length
396 in
Depth
0.025 in
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DM5021
Zoro #
G521724161
UPC #
034878459417
Country of Origin
United States
Dimensions
Length
396 in
Depth
0.025 in
Width
20.5 in
Details
Application
Prepasted
Color
Blue
Material
Sure Strip
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.