Zoro Homepage

Sisal Grasscloth Brown Wallpaper

  • Mfr # MW9270

  • Zoro # G916159073


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Finish
Grasscloth
Material
Sisal Grasscloth
Width
27 in
Overall Length
288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW9270
Zoro #
G916159073
UPC #
34878001197
Country of Origin
China

Dimensions

Width
27 in
Overall Length
288 in
Depth
0.025 in

Details

Application
Unpasted
Finish
Grasscloth
Material
Sisal Grasscloth
Color
Brown

Description

  • •Unpasted sisal grasscloth material
  • •No repeat, random match
  • •Dust and Vacuum and peelable
  • •27-in by 24-ft long roll
  • •Covers about 54 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.