
Smooth as Silk Beige Wallpaper
Mfr # ND3015N
Zoro # G821723840
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
324 in
Width
27 in
Depth
0.025 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND3015N
Zoro #
G821723840
UPC #
034878202822
Country of Origin
United States
Dimensions
Length
324 in
Width
27 in
Depth
0.025 in
Details
Application
Unpasted
Color
Beige
Material
Non Woven Backed Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.