
Soft Rain Teal Wallpaper
Mfr # SI24614
Zoro # G021723862
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
396 in
Depth
0.025 in
Width
20.5 in
Color
Teal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI24614
Zoro #
G021723862
UPC #
034878381909
Country of Origin
Italy
Dimensions
Length
396 in
Depth
0.025 in
Width
20.5 in
Details
Application
Unpasted
Color
Teal
Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.