Zoro Homepage

Springtime Blue and Green Wallpaper

  • Mfr # GO8283

  • Zoro # G621724269


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Material
Sure Strip
Depth
0.025 in
Color
Blue and Green
Length
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO8283
Zoro #
G621724269
UPC #
034878433981
Country of Origin
United States

Dimensions

Width
27 in
Depth
0.025 in
Length
324 in

Details

Material
Sure Strip
Color
Blue and Green
Application
Prepasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.