
Staden Light Blue Wallpaper
Mfr # MB29009
Zoro # G621724320
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue
Depth
0.025 in
Length
396 in
Width
20.9 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB29009
Zoro #
G621724320
UPC #
-
Country of Origin
Sweden
Dimensions
Depth
0.025 in
Length
396 in
Width
20.9 in
Details
Color
Light Blue
Material
Non Woven
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.