
Stjarnhimmel Green Wallpaper
Mfr # MB29022
Zoro # G921724075
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
20.9 in
Finish
Metallic
Length
396 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB29022
Zoro #
G921724075
UPC #
-
Country of Origin
Sweden
Dimensions
Width
20.9 in
Length
396 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Metallic
Color
Green
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.