
Stratford Beige Wallpaper
Mfr # UD2543N
Zoro # G621723613
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Length
324 in
Width
27 in
Application
Unpasted
Finish
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD2543N
Zoro #
G621723613
UPC #
034878109084
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
324 in
Width
27 in
Details
Application
Unpasted
Finish
Metallic
Material
Vinyl on Non Woven
Color
Beige
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.