
Stratford Midnight Wallpaper
Mfr # UD2546N
Zoro # G521724314
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Finish
Metallic
Application
Unpasted
Material
Vinyl on Non Woven
Color
Midnight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD2546N
Zoro #
G521724314
UPC #
034878109145
Country of Origin
United States
Dimensions
Width
27 in
Length
324 in
Depth
0.025 in
Details
Finish
Metallic
Application
Unpasted
Material
Vinyl on Non Woven
Color
Midnight
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.