Zoro Homepage

Stratford Umber Wallpaper

  • Mfr # UD2542N

  • Zoro # G221724195


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Umber
Length
324 in
Finish
Metallic
Material
Vinyl on Non Woven
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD2542N
Zoro #
G221724195
UPC #
034878109053
Country of Origin
United States

Dimensions

Length
324 in
Depth
0.025 in
Width
27 in

Details

Color
Umber
Finish
Metallic
Material
Vinyl on Non Woven
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.