Su Tela Taupe Wallpaper
Mfr # SI20869
Zoro # G316159154
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Textured
Material
Vinyl on Non Woven
Width
20.9 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI20869
Zoro #
G316159154
UPC #
34878273242
Country of Origin
Italy
Dimensions
Width
20.9 in
Length
396 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Textured
Material
Vinyl on Non Woven
Color
Grey
Description
A delicately threaded basketweave overlay adds tailored texture to grey Su Tela. This Su Tela Wallpaper measures approximately 20.8 inches wide by 33 feet long, measuring approximately 57.2 square feet per roll. The second companion volume in this popular series showcases textural wallcoverings as the anchoring layer and personal statement that wraps space with signature style.
- Unpasted vinyl material
- No repeat, random match
- Scrubbable and peelable
- 20.9-in by 33-ft long roll
- Covers about 57.5 square feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.