Zoro Homepage

Swaying Palms Green and Blue Mural

  • Mfr # GN2546M

  • Zoro # G521724024


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Color
Green and Blue
Material
Non Woven
Width
33.3 in
Length
134.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2546M
Zoro #
G521724024
UPC #
034878234861
Country of Origin
United States

Dimensions

Width
33.3 in
Length
134.4 in
Depth
0.025 in

Details

Application
Unpasted
Color
Green and Blue
Material
Non Woven

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.