
Taget Dark Green Wall Mural
Mfr # MBRD29037
Zoro # G721724299
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Green
Application
Unpasted
Length
134.4 in
Depth
0.025 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBRD29037
Zoro #
G721724299
UPC #
-
Country of Origin
Sweden
Dimensions
Length
134.4 in
Depth
0.025 in
Width
19.3 in
Details
Color
Dark Green
Application
Unpasted
Material
Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.