
Taget Light Green Wall Mural
Mfr # MBRD29036
Zoro # G121724301
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
19.3 in
Color
Light Green
Application
Unpasted
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBRD29036
Zoro #
G121724301
UPC #
-
Country of Origin
Sweden
Dimensions
Depth
0.025 in
Width
19.3 in
Length
134.4 in
Details
Color
Light Green
Application
Unpasted
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.