Zoro Homepage

Tasar Silk White Wallpaper Sample

  • Mfr # ND3068NSAM

  • Zoro # G716158979


product price: $8.35
/ea

Key Features

Application
Unpasted
Material
Non Woven Backed Vinyl
Overall Length
10 in
Color
White
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3068NSAM
Zoro #
G716158979
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Overall Length
10 in
Depth
0.025 in

Details

Application
Unpasted
Material
Non Woven Backed Vinyl
Color
White

Description

  • •Unpasted non woven backed vinyl material
  • •No repeat, random match
  • •Scrubbable and strippable
  • •8-in by 10-in sample
  • •Sample measures 0.56 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.