
Thatched Chevron Charcoal Wallpaper Sample
Mfr # FM1051SAM
Zoro # G316158942
product price: $8.35
/eaKey Features
Application
Unpasted
Finish
Metallic,Raised Ink
Material
Non Woven
Overall Length
10 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM1051SAM
Zoro #
G316158942
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Overall Length
10 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Metallic,Raised Ink
Material
Non Woven
Color
Gray
Description
- •Unpasted non woven material
- •24-in repeat, straight match
- •Washable and strippable
- •8-in by 10-in sample
- •Sample measures 0.56 square feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.