Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tropical Panoramic Blue Wall Mural

  • Mfr # MU0255M

  • Zoro # G221724034


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Width
25.25 in
Material
Non Woven
Depth
0.025 in
Length
134.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU0255M
Zoro #
G221724034
UPC #
034878984230
Country of Origin
United States

Dimensions

Width
25.25 in
Depth
0.025 in
Length
134.4 in

Details

Application
Unpasted
Material
Non Woven
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.